This product requires certification to purchase.

1/4 x 13/32 in. SDS-Plus Masonry Drill Bit 1-Piece

Milwaukee®

MX4™ 1/4 x 13/32 in. SDS-Plus Masonry Drill Bit 1-Piece

  • Fast #
  • Part #M48207931
  • Item #4159537
  • Manufacturer Part #48-20-7931
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 1/4 x 13/32 in. SDS-Plus Masonry Drill Bit 1-Piece

  • Fast #
  • Part #M48207931
  • Item #4159537
  • Manufacturer Part #48-20-7931
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
  • Won't lock up in rebar
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Collection:
MX4™
Drill Bit Type:
Masonry
Drilling Depth (in):
4 in
Length:
6 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
13/32 in
Shank Style:
SDS-Plus
UPC:
045242189335