3/16 - 1/2 in. SDS-Plus Masonry Drill Bit (5-Piece)
MX4™ 3/16 - 1/2 in. SDS-Plus Masonry Drill Bit (5-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 24 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enhanced rebar guards provide increased durability
- Breaker points lead to faster drilling speeds
- Variable flute for up to 20% more holes per charge in cordless rotary hammers
- Centering tip for exact spot drilling
- Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
- Reinforced flutes for minimized vibration and maximum durability
Specifications
- Application:
- Concrete
- Bit Diameter(s) (In):
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Collection:
- MX4™
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Shank Style:
- SDS-Plus
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 452423627140
- Weight:
- 0.715