This product requires certification to purchase.

3-9/16 in. SDS-Max Core Drill Bit 1-Piece

Milwaukee®

MX4™ 3-9/16 in. SDS-Max Core Drill Bit 1-Piece

  • Fast #
  • Part #M48205428
  • Item #4845052
  • Manufacturer Part #48-20-5428
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 3-9/16 in. SDS-Max Core Drill Bit 1-Piece

  • Fast #
  • Part #M48205428
  • Item #4845052
  • Manufacturer Part #48-20-5428
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Asymmetrical and alternative teeth for faster material pulverization
  • Thick-wall core body for durability even in large hammers
  • Optional: Centering tip to reduce bit walking and create exact spot drilling
  • Drift key (48-20-5497) sold separately for easy centering bit removal
  • Ideal for brick, block and concrete applications
  • Drilling depth of 3 in
  • Designed for SDS-Max rotary hammers
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3-9/16 in
Collection:
MX4™
Color Finish Name:
Silver
Drill Bit Type:
Core
Drilling Depth (in):
3 in
Height:
1-3/8
Length:
11-3/8
Material:
Carbide
Number of Pieces:
1 Piece
Shank Style:
SDS-Max
UPC:
045242315581
Weight:
3.35
Width:
3-14/25