This product requires certification to purchase.

3/16 in. SDS-Plus Masonry Drill Bit

Milwaukee®

MX4™ 3/16 in. SDS-Plus Masonry Drill Bit

  • Fast #
  • Part #M48207314
  • Item #3802972
  • Manufacturer Part #48-20-7314
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 3/16 in. SDS-Plus Masonry Drill Bit

  • Fast #
  • Part #M48207314
  • Item #3802972
  • Manufacturer Part #48-20-7314
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Drills more accurate holes for anchoring applications
  • Centering tip for accurate hole placement
  • Won't lock up in rebar
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/16 in
Collection:
MX4™
Drill Bit Type:
Masonry
Drilling Depth (in):
10 in
Length:
12
Magnetic:
No
Material:
Carbide
Number of Tools Included:
1
Shank Style:
SDS-Plus
UL Listed:
No
UPC:
045242189144
Width:
19/100