3/4 in. SDS-Max Masonry Drill Bit 1-Piece
MX4™ 3/4 in. SDS-Max Masonry Drill Bit 1-Piece
Product Details
Product Details
- Solid head carbide for up to 5x longer life in concrete with rebar
- Rebar guards for maximum durability in hard aggregate and rebar
- Centering tip for exact spot drilling in concrete and metal decking
- 4-Cutter design prevents lock-up in rebar, reducing downtime
- Variable flutes removes dust faster for up to 20% more holes per battery charge
- Meets ANSI B212.15 To fit common anchors
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/4 in
- Brand Model Compatibility:
- SDS PLUS
- Collection:
- MX4™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 10 in
- Height:
- 1
- Length:
- 12
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max
- Tool Type:
- Hammer Drill Bit
- UPC:
- 045242110940
- Weight:
- 0.7
- Width:
- 1