3/4 x 3/4 x 25/64 in. SDS-Plus Masonry 1 Piece
MX4™ 3/4 x 3/4 x 25/64 in. SDS-Plus Masonry 1 Piece
Product Details
Product Details
- 4-Cutter tip design for up to 4x longer life in rebar
- Rebar guards for increased durability in hard aggregate and rebar
- Variable flutes for up to 20% more holes per battery charge in cordless rotary hammers
- Breaker points for increased drilling speeds
- Reinforced flutes to avoid bit breakage
- Centering tip for exact spot drilling
- Wear mark indicators to indicate end of life
- ANSI specified to fit common anchors
Documents
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 3/4 in
- Collection:
- MX4™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Height:
- 3/4
- Length:
- 18
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill Bit
- UL Listed:
- No
- UPC:
- 045242111329
- Weight:
- 1.185
- Width:
- 3/4