45/64 x 9/16 x 9/16 in. SDS-Max® Masonry Cutter Drill Bit
MX4™ 45/64 x 9/16 x 9/16 in. SDS-Max® Masonry Cutter Drill Bit
Product Details
Product Details
- MX4™ 2-cutter SDS Max rotary hammer drill bits
- Solid head carbide for up to 5x longer life in concrete with rebar
- Rebar guards for maximum durability in hard aggregate and rebar
- Centering tip for exact spot drilling in concrete and metal decking
- Variable flutes removes dust faster for up to 15% more holes per battery charge
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
- Ideal for concrete with rebar and masonry
- Breaker points lead to up to 20% faster drilling speeds
- Complies with ANSI B212.15 Standard
Documents
Specifications
- Application:
- Block, Brick, Concrete, Masonry
- Bit Diameter(s) (In):
- 9/16 in
- Bit Length:
- 21
- Bit Sizes:
- 45/64 in
- Collection:
- MX4™
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 16 in
- Height:
- 24-1/2
- Length:
- 1
- Magnetic:
- No
- Material:
- Carbide
- Number of Tools Included:
- 1
- Shank Size:
- 9/16
- Shank Style:
- SDS-Max®
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242102020
- Weight:
- 1-11/100