This product requires certification to purchase.

5/16 x 5/16 x 25/64 in. SDS-Plus Hammer

Milwaukee®

MX4™ 5/16 x 5/16 x 25/64 in. SDS-Plus Hammer

  • Fast #
  • Part #M48207341
  • Item #3803003
  • Manufacturer Part #48-20-7341
5 out of 5 Customer Rating
Brand image
Milwaukee®

MX4™ 5/16 x 5/16 x 25/64 in. SDS-Plus Hammer

  • Fast #
  • Part #M48207341
  • Item #3803003
  • Manufacturer Part #48-20-7341
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Collection:
MX4™
Color Finish Name:
Silver
Depth:
5/16
Drill Bit Type:
Hammer
Drilling Depth (in):
4 in
Height:
6
Length:
5/16
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
25/64
Shank Style:
SDS-Plus
UPC:
045242189236
Weight:
0.11
Width:
5/16