7/16 in. SDS-Plus Masonry Drill Bit
MX4™ 7/16 in. SDS-Plus Masonry Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid head carbide delivers up to 5x longer life in concrete with rebar
- Sharp centering tip for exact spot drilling in concrete and metal decking
- Optimized flutes remove dust faster reducing heat & delivering up to 15% more holes per battery charge
- Meets ANSI B212.15 to fit common anchors
- Ideal for concrete with rebar and masonry
- Rebar guards for maximum durability in hard aggregate and rebar
- 4-cutter design prevents lock-up in rebar, reducing downtime
- German made
- Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
- Fits all SDS-Plus rotary hammers
Documents
Specifications
- Bit Diameter(s) (In):
- 7/16 in
- Collection:
- MX4™
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Length:
- 6
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 13/32
- Shank Style:
- SDS-Plus
- UL Listed:
- No
- UPC:
- 452423625238