3/8 x 45/64 in. SDS-Max Percussion Drill Bit 1-Piece
3/8 x 45/64 in. SDS-Max Percussion Drill Bit 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced flutes to avoid bit breakage
- Wide flute entrance for increased faster dust removal
- Wear mark indicators to indicate end of life
- Centering tip for exact spot drilling
- Solid head carbide delivers up to 5x longer life in concrete with rebar
- Sharp centering tip for exact spot drilling in concrete and metal decking
- Optimized flutes remove dust faster reducing heat & delivering up to 15% more holes per battery charge
- Meets ANSI B212.15 to fit common anchors
- Ideal for concrete with rebar and masonry
- Rebar guards for maximum durability in hard aggregate and rebar
Documents
Specifications
- Application:
- Concrete
- Bit Diameter(s) (In):
- 0.375 in
- Bit Length:
- 13
- Bit Sizes:
- 0.375 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 8 in
- Length:
- 13 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 2-1/2 in
- Shank Style:
- SDS-Max
- Tool Type:
- Masonry Drill Bit
- UL Listed:
- No
- UPC:
- 045242284801
- Width:
- 3/8 in