This product requires certification to purchase.

NEXUS? DEDICATED DEBRIS SEPARATOR

Milwaukee®

Nexus™ NEXUS? DEDICATED DEBRIS SEPARATOR

  • Fast #
  • Part #M099020
  • Item #12123562
  • Manufacturer Part #0990-20
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

Nexus™ NEXUS? DEDICATED DEBRIS SEPARATOR

  • Fast #
  • Part #M099020
  • Item #12123562
  • Manufacturer Part #0990-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LESS FILTER CLOGS. CONSISTENT SUCTION. INTEGRATED EXPERIENCE.
  • Accessory Only: Requires NEXUS™ vacuum for use
  • Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • Separates up to 99% of jobsite debris before reaching vacuum filter
  • Separator directs debris away from the filter, decreasing clogs
  • The debris separator provides the attached vacuum longer filter life and sustained vacuum performance
  • Compatible with all Milwaukee® NEXUS™ Wet/Dry Vacuums, (0910, 0914, 0915, 0920, 0930)
  • 3 year warranty
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
NEXUS™ Wet/Dry Vacuums
Collection:
Nexus™
Color Finish Name:
Red, Black
Height:
8-4/5
Length:
21-4/5
Material:
Plastic
Number of Tools Included:
1
Power Source:
Cordless
Tool Type:
Debris Separator
Type:
M099020
UPC:
045242287031
Weight:
5.6
Width:
14-1/2