This product requires certification to purchase.

Extreme Materials Universal Fit OPEN-LOK™ Multi-Tool Blade (1 Pack)

Milwaukee®

NITRUS Extreme Materials Universal Fit OPEN-LOK™ Multi-Tool Blade (1 Pack)

  • Fast #
  • Part #M49251571
  • Item #10130221
  • Manufacturer Part #49-25-1571
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

NITRUS Extreme Materials Universal Fit OPEN-LOK™ Multi-Tool Blade (1 Pack)

  • Fast #
  • Part #M49251571
  • Item #10130221
  • Manufacturer Part #49-25-1571
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 1804
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • NITRUS CARBIDE™ delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK™ anchor for better strength & control
  • NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Starlock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Protective black oxide coating for corrosion resistance
  • Made in USA with global materials
  • For use in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC (Use tool speed recommendation chart for max life)
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
2 in
Blade Material:
Carbide
Blade Thickness (in):
0.030 in
Blade Type:
Oscillating
Blade Width (in):
1-3/8 in
Coating:
Black
Collection:
NITRUS
Color Finish Name:
Black
Length:
4-107/500 in
Material:
Carbide
Number of Pieces:
1 Piece
Type:
M49251571
UPC:
045242821839
Weight:
0.052 lb
Width:
1-27/50 in