Extreme Materials Universal Fit OPEN-LOK™ Multi-Tool Blade (3 Pack)
NITRUS Extreme Materials Universal Fit OPEN-LOK™ Multi-Tool Blade (3 Pack)
Package Quantity Info:
Each: 1 Case: 4 Pallet: 1204-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- NITRUS CARBIDE™ delivers the fastest cutting and longest life
- New Universal Fit OPEN-LOK™ anchor for better strength & control
- NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Starlock tools
- Optimized blade length for greater cutting capabilities
- 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
- Long Lasting Laser Etching For Clear and Easy Blade Identification
- Protective black oxide coating for corrosion resistance
- Made in USA with global materials
- For use in screw-embedded wood, nail-embedded wood, plaster, cement board, drywall, and PVC (Use tool speed recommendation chart for max life)
Specifications
- Application:
- Cutting
- Blade Length (in):
- 2 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.030 in
- Blade Type:
- Oscillating
- Blade Width (in):
- 1-3/8 in
- Coating:
- Black
- Collection:
- NITRUS
- Color Finish Name:
- Black
- Height:
- 401/1000 in
- Length:
- 4-107/500 in
- Material:
- Carbide
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Tool Type:
- Blade
- Type:
- M49251573
- UPC:
- 045242821846
- Weight:
- 0.052 lb
- Width:
- 1-27/50 in