This product requires certification to purchase.

NON-CONTACT VOLTAGE DETECTOR W/ LASER INFRARED THERMOMETER

Milwaukee®

NON-CONTACT VOLTAGE DETECTOR W/ LASER INFRARED THERMOMETER

  • Fast #
  • Part #M222520
  • Item #10399881
  • Manufacturer Part #2225-20
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

NON-CONTACT VOLTAGE DETECTOR W/ LASER INFRARED THERMOMETER

  • Fast #
  • Part #M222520
  • Item #10399881
  • Manufacturer Part #2225-20
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Detects AC Voltage Between 12 - 1000V w/ Visual and Audible Indicators
  • Temperature Range from -22? to 482?F
  • Backlit LCD Display for Clear Temperature Readings
  • Quarter Turn Cap for Easy Battery Replacement
  • Durable Belt Clips Allows for Easy Storage and Retrieval from Pocket
  • CAT IV 1000V Safety Rating
  • Powered by (2) AAA Batteries
  • 2-Year Warranty
  • Requires Certification

Documents


Specifications

Application:
Electrical Detection
Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Red, Black
Height:
1-3/50
Length:
1-1/4
Material:
Plastic
Meter Type:
Voltage Tester
Number of Tools Included:
1
Power Source:
Battery
Temperature Range:
-22 to 482 F
Tool Type:
Voltage Meter
Type:
M222520
UPC:
045242854516
Volts:
1000V
Weight:
.14
Width:
6-1/5