Number Of Points
Number Of Points
Product Details
Product Details
- Use with SDS-Max and spline one piece core bits to start drilling
- Centering tip to reduce bit walking and create exact spot drilling
- Carbide tipped
- Includes 1 centering bit
Specifications
- Application:
- Spot Drilling
- Color Finish Name:
- Silver
- Depth:
- 1-1/10
- Drill Bit Type:
- Center
- Height:
- 5-13/20
- Length:
- 1-1/10
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Piece of 1
- Shank Style:
- SDS-Max®
- Tool Type:
- Bit
- UPC:
- 045242315819
- Weight:
- 0.16
- Width:
- 1-1/5