This product requires certification to purchase.

One-Key Bluetooth Tracking Tag

Milwaukee®

One-Key Bluetooth Tracking Tag

  • Fast #
  • Part #M48212310
  • Item #10001700
  • Manufacturer Part #48-21-2310
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

One-Key Bluetooth Tracking Tag

  • Fast #
  • Part #M48212310
  • Item #10001700
  • Manufacturer Part #48-21-2310
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tracked by ONE-KEY™, the Industry’s largest tracking network
  • Identify and find tools & equipment, even if it cannot be visibly seen, with the new built-in speaker
  • ONE-KEY(TM) Bluetooth Tracking Tag - 10 Pack
  • More Compact size allows you to fit the tracking tag on more tools & equipment
  • QR Code allows for easy 2-step activation, tracking when Bluetooth isn’t working, and quickly identify equipment within the ONE-KEY™ software
  • Up to 400 Ft Range
  • Built-in 3 year battery
  • No Subscription fee
  • Weather, dust, & impact-resistant
  • 2 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ONE-KEY™
Color Finish Name:
Black
Depth:
49/100 in
Height:
1-17/20 in
Length:
49/100 in
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
10
Product Type:
Tag
Tool Type:
Tag
UPC:
045242607563
Weight:
0.05 lb
Width:
1-1/2 in