1-1/2 in. Reciprocating Saw Blade (Pack of 2)
Open-Lok™ 1-1/2 in. Reciprocating Saw Blade (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Carbide teeth for up to 50X longer life vs bi-metal blades
- Universal fit OPEN-LOK™ anchor for quick blade changes
- High carbon steel ideal for cuts in clean wood, drywall, & PVC
- Cut-away blade body shape for fast plunge cuts
- Long lasting laser etching for clear and easy blade identification
- Made In USA with global materials
- Aggressive tooth design for fast cuts
- Raised Open-Lok anchor for flush cutting
- Protective black oxide coating
- 1-3/8 in. cutting width and 2 in. max plunge cut depth
Specifications
- Application:
- Cement Board, Nails, Plaster, Screws, Wood
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.042 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-3/8 in
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- Package Quantity:
- Pack of 2
- UPC:
- 045242571154
- Weight:
- 0.13 lb