This product requires certification to purchase.

1-1/2 in. Reciprocating Saw Blade (Pack of 1)

Milwaukee®

Open-Lok™ 1-1/2 in. Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251521
  • Item #8950681
  • Manufacturer Part #49-25-1521
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 1-1/2 in. Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251521
  • Item #8950681
  • Manufacturer Part #49-25-1521
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Carbide teeth for up to 50X longer life vs bi-metal blades
  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • High carbon steel ideal for cuts in clean wood, drywall, & PVC
  • Cut-away blade body shape for fast plunge cuts
  • Long lasting laser etching for clear and easy blade identification
  • Made In USA with global materials
  • Aggressive tooth design for fast cuts
  • Raised Open-Lok anchor for flush cutting
  • Protective black oxide coating
  • 1-3/8 in. cutting width and 2 in. max plunge cut depth
  • Requires Certification

Specifications

Application:
Cement Board, Nails, Plaster, Screws, Wood
Blade Length (in):
1-1/2
Blade Material:
Carbide
Blade Thickness (in):
0.042
Blade Type:
Oscillating
Blade Width (in):
1-3/8
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Name:
Black
Height:
23/50
Length:
3-29/50
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Tool Type:
Oscillating Tool
UPC:
045242571147
Weight:
0.12
Width:
1-3/8