This product requires certification to purchase.

1-3/4 BI-METAL MULTI-MATERIAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 25/PK

Milwaukee®

Open-Lok 1-3/4 BI-METAL MULTI-MATERIAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 25/PK

  • Fast #
  • Part #M49251268
  • Item #10334685
  • Manufacturer Part #49-25-1268
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok 1-3/4 BI-METAL MULTI-MATERIAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 25/PK

  • Fast #
  • Part #M49251268
  • Item #10334685
  • Manufacturer Part #49-25-1268
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • TITANIUM CHARGED™ bi-metal for up to 15X Longer Life vs High Carbon Steel Blades
  • TITANIUM CHARGED™ bi-metal blades utilize an optimized titanium blend for maximum wear-resistance and longer life
  • Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-star lock tools
  • For use in Multi-Material applications: wood, nails, PVC, and drywall
  • Protective black oxide coating for corrosion resistance
  • Long lasting laser etching for clear and easy blade identification
  • Cut-away blade body shape for fast plunge cuts
  • 2-3/16" Max Plunge Depth
  • 25 Pack
  • Requires Certification

Specifications

Application:
Cuts, Wood, Nails, Copper Pipe, PVC, Drywall
Blade Length (in):
2-1/5
Blade Material:
Bi-metal
Blade Thickness (in):
.03
Blade Type:
Toothed
Blade Width (in):
1-3/4
Collection:
Open-Lok
Color Finish Name:
Black
Height:
23/50
Length:
4-11/50
Number of Pieces:
25 Piece
Number of Tools Included:
25
Teeth Per Inch:
21
Type:
M49251268
UPC:
045242195978
Weight:
0.2
Width:
1-3/4