This product requires certification to purchase.

1-3/8 NITRUS CARB METAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 10/PK

Milwaukee®

Open-Lok 1-3/8 NITRUS CARB METAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 10/PK

  • Fast #
  • Part #M49251569
  • Item #10334686
  • Manufacturer Part #49-25-1569
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok 1-3/8 NITRUS CARB METAL UNIVERSAL FIT OSCILLATING MULTI-TOOL BLADE 10/PK

  • Fast #
  • Part #M49251569
  • Item #10334686
  • Manufacturer Part #49-25-1569
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • NITRUS CARBIDE™ delivers the fastest cutting and longest life
  • New Universal Fit OPEN-LOK™ anchor for better strength & control
  • NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth
  • Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Star lock tools
  • Optimized blade length for greater cutting capabilities
  • 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • Protective black oxide coating for corrosion resistance
  • Requires Certification

Specifications

Application:
Nails, Bolts, Screws, Stainless Steel, Threaded Rods
Blade Length (in):
2
Blade Material:
Carbide
Blade Thickness (in):
.042
Blade Type:
Toothed
Blade Width (in):
1-3/8
Coating:
Carbide
Collection:
Open-Lok
Color Finish Name:
Black
Height:
401/1000
Length:
4-21/100
Number of Pieces:
10 Piece
Number of Tools Included:
10
Teeth Per Inch:
25
Type:
M49251569
UPC:
045242195770
Weight:
0.063
Width:
1-67/125