This product requires certification to purchase.

1-5/8 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251111
  • Item #8950710
  • Manufacturer Part #49-25-1111
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 1-5/8 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251111
  • Item #8950710
  • Manufacturer Part #49-25-1111
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • High carbon steel ideal for cuts in clean wood, drywall, & PVC
  • Cut-away blade body shape for fast plunge cuts
  • Long lasting laser etching for clear and easy blade identification
  • Made In USA with global materials
  • Aggressive tooth design for fast cuts
  • Raised open-lok anchor for flush cutting
  • Protective black oxide coating
  • 1-3/8 in. cutting width and 2 in. max plunge cut depth
  • Requires Certification

Specifications

Application:
Drywall, PVC, Wood
Blade Length (in):
1-5/8 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.025 in
Blade Type:
Reciprocating Saw
Blade Width (in):
2-1/2 in
Coating:
Black Oxide
Collection:
Open-Lok™
Package Quantity:
Pack of 1
Teeth Per Inch:
18
UPC:
045242570799
Weight:
0.08 lb