1-5/8 in. 18 TPI Reciprocating Saw Blade (Pack of 3)
Open-Lok™ 1-5/8 in. 18 TPI Reciprocating Saw Blade (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal fit OPEN-LOK™ anchor for quick blade changes
- High carbon steel ideal for cuts in clean wood, drywall, & PVC
- Cut-away blade body shape for fast plunge cuts
- Long lasting laser etching for clear and easy blade identification
- Made In USA with global materials
- Aggressive tooth design for fast cuts
- Raised open-lok anchor for flush cutting
- Protective black oxide coating
- 1-3/8 in. cutting width and 2 in. max plunge cut depth
Specifications
- Application:
- Drywall, PVC, Wood
- Blade Length (in):
- 1-5/8 in
- Blade Material:
- High Carbon Steel
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 2-1/2 in
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 18
- UPC:
- 045242570805
- Weight:
- 0.19 lb