This product requires certification to purchase.

15-Piece Multi-Tool Blade Variety Kit with Modular Case

Milwaukee®

Open-Lok™ 15-Piece Multi-Tool Blade Variety Kit with Modular Case

  • Fast #
  • Part #M49109114
  • Item #10089923
  • Manufacturer Part #49-10-9114
5 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 15-Piece Multi-Tool Blade Variety Kit with Modular Case

  • Fast #
  • Part #M49109114
  • Item #10089923
  • Manufacturer Part #49-10-9114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
  • Titanium Enhanced Carbide Teeth for up to 50X Longer Life vs Bi-Metal Blades
  • Titanium Enhanced Bi-Metal For up to 15X Longer Life vs High Carbon Steel Blades
  • PRO-CURVE™ Japanese Tooth For Greater Control and Fast, Clean Cuts in Hardwood
  • High Carbon Steel Aggressive Teeth For Fast Cuts In Wood and Other Soft Materials
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Raised OPEN-LOK™ Anchor For Flush Cutting
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification
  • 3-1/2" Triangle Sanding Pad and Paper
  • Requires Certification

Specifications

Collection:
Open-Lok™
Color Finish Name:
Red, Black
Height:
1-1/2 in
Length:
11-3/8 in
Material:
Carbide, Steel, Stainless Steel
Number of Tools Included:
15
Power Source:
Battery
Tool Type:
Blade Kit
Type:
M49109114
UPC:
045242812028
Weight:
1.688 lb
Width:
7-5/8 in