This product requires certification to purchase.

2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

Milwaukee®

Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251101
  • Item #8950621
  • Manufacturer Part #49-25-1101
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251101
  • Item #8950621
  • Manufacturer Part #49-25-1101
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • High carbon steel ideal for cuts in clean wood, drywall, & PVC
  • Cut-away blade body shape for fast plunge cuts
  • Long lasting laser etching for clear and easy blade identification
  • Made In USA with global materials
  • Aggressive tooth design for fast cuts
  • Raised open-lok anchor for flush cutting
  • Protective black oxide coating
  • 1-3/8 in. cutting width and 2 in. max plunge cut depth
  • Requires Certification

Specifications

Application:
Drywall, PVC, Wood
Blade Length (in):
2-1/20
Blade Material:
High Carbon Steel
Blade Thickness (in):
0.025
Blade Type:
Oscillating
Blade Width (in):
1-3/8
Coating:
Black Oxide
Collection:
Open-Lok™
Height:
23/50
Length:
4-3/50
Package Quantity:
Pack of 1
Teeth Per Inch:
18
UPC:
045242570775
Weight:
0.08
Width:
1-3/8