2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)
Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Universal fit OPEN-LOK™ anchor for quick blade changes
- Titanium enhanced to extend blade life
- Cut-away blade body shape for fast plunge cuts
- Made In USA with global materials
- Protective black oxide coating
- Long lasting laser etching for clear and easy blade identification
- Bi-metal for up to 15X longer life vs high carbon steel blades
- Ideal for detail cuts in wood & nails, PVC and drywall
- Raised open-lok anchor for flush cutting
- 3/8 in. cutting width and 1-5/8 in. max plunge cut depth
Documents
Specifications
- Application:
- Drywall, Nails, PVC, Wood
- Blade Length (in):
- 2-1/20
- Blade Material:
- Bi-metal, High Speed Steel
- Blade Thickness (in):
- 0.025
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-3/8
- Brand Model Compatibility:
- M12 Multi Tool
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- End Connection 1:
- Universal
- Height:
- 23/50
- Length:
- 4-3/50
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 18
- Tool Type:
- Multi-tool Blade
- UPC:
- 045242570966
- Weight:
- 0.08
- Width:
- 1-3/8