2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)
Open-Lok™ 2-1/20 in. 18 TPI Reciprocating Saw Blade (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aggressive tooth pattern for cutting in wood and hardwood
- Ideal for cutting wood and hardwood
- Universal shank compatibility with most professional grade multi-tool brands
- Adapter (48-90-0000) available
Specifications
- Application:
- Hardwood, Wood
- Blade Length (in):
- 3-3/4
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.23
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1-1/4
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- Height:
- 6-17/25
- Length:
- 3/4
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 1
- Teeth Per Inch:
- 18
- Tool Type:
- Multi-tool Blade
- UPC:
- 045242570829
- Weight:
- 0.135
- Width:
- 6-1/2