This product requires certification to purchase.

3/8 x 2-67/100 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

Milwaukee®

Open-Lok™ 3/8 x 2-67/100 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251201
  • Item #8950633
  • Manufacturer Part #49-25-1201
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 3/8 x 2-67/100 in. 18 TPI Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49251201
  • Item #8950633
  • Manufacturer Part #49-25-1201
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • Titanium enhanced to extend blade life
  • Cut-away blade body shape for fast plunge cuts
  • Made In USA with global materials
  • Protective black oxide coating
  • Long lasting laser etching for clear and easy blade identification
  • Bi-metal for up to 15X longer life vs high carbon steel blades
  • Ideal for detail cuts in wood & nails, PVC and drywall
  • Raised open-lok anchor for flush cutting
  • 3/8 in. cutting width and 1-5/8 in. max plunge cut depth
  • Requires Certification

Documents


Specifications

Application:
Drywall, Nails, PVC, Wood
Blade Length (in):
2-67/100
Blade Material:
Bi-metal, High Speed Steel
Blade Thickness (in):
0.025
Blade Type:
Reciprocating Saw
Blade Width (in):
3/8
Brand Model Compatibility:
M12 Multi Tool
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Name:
Black
End Connection 1:
Universal
Height:
23/50
Length:
1-49/100
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 1
Teeth Per Inch:
18
Tool Type:
Multi-tool Blade
UPC:
045242570911
Weight:
0.08
Width:
3/8