This product requires certification to purchase.

3-41/100 in. Reciprocating Saw Blade (Pack of 1)

Milwaukee®

Open-Lok™ 3-41/100 in. Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49252221
  • Item #8950673
  • Manufacturer Part #49-25-2221
5 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ 3-41/100 in. Reciprocating Saw Blade (Pack of 1)

  • Fast #
  • Part #M49252221
  • Item #8950673
  • Manufacturer Part #49-25-2221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • Ideal to cut through carpet, roofing paper, asphalt roofing shingles, and cardboard
  • Fast material removal
  • 2 in. cutting width and 1-5/8 in. max reach
  • 3-in-1 blade design
  • Solid stainless steel construction with sharp ground edges
  • Raised open-lok anchor for flush cutting
  • Long lasting laser etching for clear and easy blade identification round edge ground areas for push and pull cuts
  • Requires Certification

Specifications

Application:
Cardboard, Carpet, Roof Shingles, Roofing Paper
Blade Length (in):
3-41/100
Blade Material:
Stainless Steel
Blade Thickness (in):
0.03
Blade Type:
Reciprocating Saw
Blade Width (in):
2
Collection:
Open-Lok™
Color Finish Name:
Silver
Package Quantity:
Pack of 1
UPC:
045242571215
Weight:
0.3