Industrial, Paint Removal and Wood Sanding Pad & Paper Var Set
Open-Lok™ Industrial, Paint Removal and Wood Sanding Pad & Paper Var Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1804-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Retractable: assists with plug ejection
- Accuracy: extended length and improved line of sight to material surface
- Versatile design: fits multiple diameters of annular cutters
- Improved line of sight to the point of the pin
- For use with 3/4 in. to 2-1/4 in. diameter, 2 in. depth of cut TCT annular cutters
- Cannot be resharpened
- Made in China
- Includes 2-pieces
Specifications
- Application:
- Industrial, Paint Removal, Wood Sanding
- Brand Model Compatibility:
- Oscillating Multi-Tools
- Collection:
- Open-Lok™
- Color Finish Name:
- Black
- Diameter:
- 3-14/25
- Grit Size:
- 240
- Length:
- 3-1/2
- Material:
- Silicon Carbide
- Number of Tools Included:
- 1
- Product Type:
- Grit Sanding Screen
- Thickness:
- 0.05 in
- UPC:
- 045242571314
- Weight:
- 0.3
- Width:
- 3-14/25