This product requires certification to purchase.

Reciprocating Saw Blade (3 Piece)

Milwaukee®

Open-Lok™ Reciprocating Saw Blade (3 Piece)

  • Fast #
  • Part #M49109001
  • Item #8950707
  • Manufacturer Part #49-10-9001
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Open-Lok™ Reciprocating Saw Blade (3 Piece)

  • Fast #
  • Part #M49109001
  • Item #8950707
  • Manufacturer Part #49-10-9001
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Multi-tool blade kit for a variety of applications
  • Ideal for cutting wood with nails, non-ferrous metals, and PVC
  • Universal shank compatibility with most professional grade multi-tool brands
  • Adapter (48-90-0000) available
  • Requires Certification

Specifications

Application:
All Purpose, Drywall, Hardwood, Metal Cutting, PVC Cutting
Blade Length (in):
6-3/8
Blade Material:
Bi-metal, Titanium Carbide
Blade Type:
Oscillating
Blade Width (in):
3-7/8
Coating:
Black Oxide
Collection:
Open-Lok™
Height:
7/10
Length:
6-9/20
Number of Pieces:
3 Piece
Tool Type:
Reciprocating Blade
UPC:
045242571246
Weight:
1.4