Reciprocating Saw Blade 2-Piece
Open-Lok™ Reciprocating Saw Blade 2-Piece
Product Details
Product Details
- Universal fit OPEN-LOK™ anchor for quick blade changes
- Sharp ground front edges
- Ideal for quick removal of paints, adhesives, and sealants
- Fast material removal
- Flexible scraper for light scraping
- 2-1/4 in. cutting width and 1-5/8 in. max reach
- Solid stainless steel construction
- Rigid scraper for difficult to remove material
- Long lasting laser etching for clear and easy blade identification
Specifications
- Application:
- Adhesive Removal, Paint Removal, Sealant Corrosion Removal
- Blade Material:
- Stainless Steel
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 2-1/4
- Collection:
- Open-Lok™
- Number of Pieces:
- 2 Piece
- UPC:
- 045242571192
- Weight:
- 0.3