TPI Reciprocating Saw Blade 6-Piece
Open-Lok™ TPI Reciprocating Saw Blade 6-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Titanium enhanced bi-metal for up to 15X longer life vs high carbon steel blades
- Pro-curve Japanese teeth for greater control and fast, clean cuts in hardwood
- High carbon steel aggressive teeth for fast cuts in soft materials
- Universal fit OPEN-LOK™ anchor for quick blade changes
- Raised Open-Lok anchor for flush cutting
- Cut-away blade body shape for fast plunge cuts
- Protective black oxide coating long lasting laser etching for clear and easy blade identification
Specifications
- Application:
- Drywall, Nails, PVC, Wood
- Blade Material:
- Bi-metal
- Blade Type:
- Reciprocating Saw
- Coating:
- Black Oxide
- Collection:
- Open-Lok™
- Number of Pieces:
- 6 Piece
- UPC:
- 045242571260