SPACER ASSEMBLY
Ophelia SPACER ASSEMBLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Increases dymo-rig bit capacity from 10 in to 14 in
- Heavy duty: Withstands constant use
- For use with diamond coring rigs 4115, 4115-21, 4115-22, 4120, 4120-21 and 4120-22 only
- Easy to install
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Ophelia
- Color Finish Name:
- Aged Bronze, Vintage Madera
- Diameter:
- 13-49/50
- Height:
- 4-1/2
- Length:
- 4-1/2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Tool Type:
- Space Assembly
- Type:
- R687156H01
- UPC:
- 045242208937
- Weight:
- 3.74
- Width:
- 5-1/2