This product requires certification to purchase.

Over The Glasses - Clear Dual Coat Lenses

Milwaukee®

Over The Glasses - Clear Dual Coat Lenses

  • Fast #
  • Part #M48732070
  • Item #10394805
  • Manufacturer Part #48-73-2070
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Over The Glasses - Clear Dual Coat Lenses

  • Fast #
  • Part #M48732070
  • Item #10394805
  • Manufacturer Part #48-73-2070
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MOST SECURE, HIGH IMPACT LENSES
  • Wrap Around Frame Stays Secure
  • Military Grade Impact Protection
  • Anti-Scratch Hard Coat Protect Lenses
  • Fits Over Most Prescription Glasses
  • Fog-Free Interior Coating
  • Top Rubber Debris Guard
  • Comfortable Temple Arms for Extended Wear
  • Clear and Tinted Lens Options
  • ANSI/ISEA Z87.1 (+) - 2020
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Height
2-1/2 in
Length
7 in
Weight
.11 lb
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Glasses Frame Color
Black
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Application
Personal Protective Equipment
Type
M48732070