1-1/2 x 3-1/2 in. Hook
PACKOUT™ 1-1/2 x 3-1/2 in. Hook
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Most Secure Mounting
- Reinforced Hook - Maini's Shape
- Fully Customize Your Shop
- Stores: shovels, outdoor power equipment, and more
- Protective anti slip rubber grips
- Modular Connectivity with ALL PACKOUT™ Components
- L 4 in x W 3.75 in x H 7.2 in
- 25lbs weight capacity
- Includes (1) PACKOUT™ 4 in S hook
- Limited lifetime warranty
Documents
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- Height:
- 7 in
- Length:
- 1-1/2 in
- Material:
- Polypropylene
- Product Type:
- Tool Organizer
- Tool Type:
- Hook
- UPC:
- 045242617968
- Weight:
- 0.6 lb
- Width:
- 3-1/2 in