15-3/4 x 11-81/100 in. Nylon Cooler Bag in Red
PACKOUT™ 15-3/4 x 11-81/100 in. Nylon Cooler Bag in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the packout™ modular storage system
- Impact resistant polymer base
- Food grade leak-proof liner
- 5 Storage compartments
- Holds ice for up to 24 hours
- All metal hardware
- No sweat exterior
- Tape measure clip with bottle opener
Specifications
- Collection:
- PACKOUT™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 15-3/4
- Length:
- 15-3/4
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Tool Storage Type:
- Tool Bag
- UL Listed:
- No
- UPC:
- 045242531691
- Weight:
- 7.34
- Width:
- 11-64/79