16 x 22 in. Red/Black 2 Drawer Tool Box
PACKOUT™ 16 x 22 in. Red/Black 2 Drawer Tool Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Locking Security Bar
Specifications
- Capacity:
- 50 lb
- Collection:
- PACKOUT™
- Color Finish Name:
- Red
- Depth:
- 16-3/10
- Height:
- 14-3/10
- Length:
- 16-3/10
- Material:
- Plastic
- Number of Compartments:
- 2
- Number of Tools Included:
- 1
- Tool Storage Type:
- Tool Box
- UPC:
- 045242559541
- Weight:
- 20.05
- Width:
- 22-1/5