4 Drawer Tool Box
PACKOUT™ 4 Drawer Tool Box
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Locking Security Bar
- 50lbs Weight Capacity
- Impact Resistant Body
- Internal Organization
- Metal Ball Bearing Drawer Slides
- Includes (4) Sets of Quick-Adjust Dividers
- Metal Reinforced Corners
- Part of the PACKOUT™ Modular Storage System
- Modular Connectivity with ALL PACKOUT™ Components
Documents
Specifications
- Capacity:
- 50 lbs
- Collection:
- PACKOUT™
- Color Finish Name:
- Black, Red
- Depth:
- 16-3/10
- Diameter:
- 22
- Height:
- 14-3/10
- Length:
- 16-3/10
- Material:
- Plastic
- Number of Compartments:
- 4
- Power Source:
- Manual
- Tool Storage Type:
- Tool Box
- Tool Type:
- Tool Box
- Type:
- M48228444
- UPC:
- 045242752607
- Width:
- 22-1/5