This product requires certification to purchase.

4 x 8 x 7-3/10 in. Red and Black Bin (Pack of 2)

Milwaukee®

PACKOUT™ 4 x 8 x 7-3/10 in. Red and Black Bin (Pack of 2)

  • Fast #
  • Part #M48228063
  • Item #9817137
  • Manufacturer Part #48-22-8063
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 4 x 8 x 7-3/10 in. Red and Black Bin (Pack of 2)

  • Fast #
  • Part #M48228063
  • Item #9817137
  • Manufacturer Part #48-22-8063
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hang or store
  • Interior organization tray
  • Impact resistant body
  • Includes (2) bins
  • Includes (2) interior organization trays
  • Includes (6) interior removable dividers
  • For use with PACKOUT™
  • Hangs on PACKOUT™ plates
  • Stores in: PACKOUT™ organizer (48-22-8430) & compact organizer (48-22-8435)
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
128 cu in
Height
7-3/10 in
Length
4 in
Weight
1 lb
Width
8 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Category
Reds
Color Finish Name
Red, Black
Material
Polypropylene
Material Type
Polypropylene
Number of Compartments
1
Number of Tools Included
1
Tool Type
Bin
Warranty & Product Information
UPC
045242617838