5 x 9-1/2 in. Rack
PACKOUT™ 5 x 9-1/2 in. Rack
Product Details
Product Details
- Most secure mounting
- Quick access bars
- Fully customize your shop
- Stores: pliers, snips, and more
- Modular connectivity with ALL PACKOUT™ components
- L 4.75 in x W 9.4 in x H 3.5 in
- 20lbs weight capacity
- Includes (1) PACKOUT™ tool rack
- Limited lifetime warranty
Documents
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Capacity:
- 20 lb
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 5
- Material:
- Polypropylene
- Material Type:
- Polymer
- Number of Compartments:
- 2
- Number of Tools Included:
- 1
- Product Type:
- Rack
- Size:
- Standard
- UPC:
- 045242618033
- Weight:
- 0.6
- Width:
- 9-1/2