This product requires certification to purchase.

9 x 3-1/2 in. Hook

Milwaukee®

PACKOUT™ 9 x 3-1/2 in. Hook

  • Fast #
  • Part #M48228330
  • Item #9817154
  • Manufacturer Part #48-22-8330
5 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 9 x 3-1/2 in. Hook

  • Fast #
  • Part #M48228330
  • Item #9817154
  • Manufacturer Part #48-22-8330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most Secure Mounting
  • Reinforced Hook - Maini's Shape
  • Fully Customize Your Shop
  • Stores: outdoor power equipment, multiple long handle tools, and more
  • Protective anti slip rubber grips
  • Modular Connectivity with ALL PACKOUT™ Components
  • L 9 in x W 3.75 in x H 7.2 in
  • 25lbs weight capacity
  • Includes (1) PACKOUT™ 9 in straight hook
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PACKOUT™
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Height:
8 in
Length:
9 in
Material:
Polypropylene
Product Type:
Tool Organizer
Tool Type:
Hook
UPC:
045242617937
Weight:
1.2 lb
Width:
3-1/2 in