This product requires certification to purchase.

Compact Wall Basket

Milwaukee®

PACKOUT™ Compact Wall Basket

  • Fast #
  • Part #M48228342
  • Item #10089807
  • Manufacturer Part #48-22-8342
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ Compact Wall Basket

  • Fast #
  • Part #M48228342
  • Item #10089807
  • Manufacturer Part #48-22-8342
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Secure Mounting
  • Quick Access Opening
  • Fully Customize Your Shop
  • Stores: Gloves, Bit Cases, and More
  • 20lbs Weight Capacity
  • Securely Locks onto Wall Plates, Slides onto Tool Box Lids
  • L 7" x W 9.5" x H 7"
  • Limited Lifetime Warranty
  • Includes (1) PACKOUT™ Compact Wall Basket
  • Modular Connectivity with ALL PACKOUT™ Components
  • Requires Certification
Dimensions & Measurements
Capacity
0.325 in
Height
7 in
Length
7 in
Weight
1.02 lb
Width
9-1/2 in
Characteristics & Features
Collection
PACKOUT™
Color Finish Name
Black, Red
Material
Plastic, Steel
Material Type
Polymer
Number of Compartments
1
Number of Tools Included
1
Tool Type
Basket
Warranty & Product Information
Type
M48228342
UPC
045242618057