Packout Red/Black Deep Compartment Organizer
Packout Red/Black Deep Compartment Organizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Impact Resistant Polymer Construction
Specifications
- Color Finish Name:
- Red
- Depth:
- 15-1/5
- Height:
- 7
- Length:
- 15-1/5
- Material:
- Plastic
- Number of Compartments:
- 6
- Number of Tools Included:
- 1
- Tool Storage Type:
- Organizer
- Tool Type:
- Storage Box
- Type:
- M48228432
- UPC:
- 045242600694
- Weight:
- 7.2
- Width:
- 19-7/10