PACKOUT 12OZ INSULATED BOTTLE WITH SIP LID
PACKOUT™ PACKOUT 12OZ INSULATED BOTTLE WITH SIP LID
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PACKOUT™ Connectivity. Twist to Lock.
- All-Day Hot & Cold Retention
- Impact Resistant Body
- Leakproof Sip Lid
- Dishwasher Safe
- Double Wall Vacuum Insulation
- 12oz Capacity
- Not for use with carbonated beverages
- Modular Connectivity with ALL PACKOUT™ Components
- Most Versatile, Durable Modular Storage System
Documents
Specifications
- Capacity:
- 12 oz
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 3-7/100
- Diameter:
- 3-7/100
- Height:
- 7
- Length:
- 3-7/100
- Material:
- Metal
- Product Type:
- Insulated, Bottle
- Size:
- 12 oz
- Type:
- M48228391RX
- UPC:
- 045242852437
- Width:
- 3-7/100