PACKOUT 4 SINGLE STRAIGHT HOOK
PACKOUT™ PACKOUT 4 SINGLE STRAIGHT HOOK
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 45 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most Secure Mounting
- Reinforced Hook - Maintains Shape
- Fully Customize Your Shop
- Stores: Wrenches, Tape Rolls, and More
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- 15lbs Weight Capacity
- L 4" x W 3.5" x H 4"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ 4" Single Straight Hook
- Modular Connectivity with ALL PACKOUT™ Components
Specifications
- Capacity:
- 15 lb
- Collection:
- PACKOUT™
- Color Finish Name:
- Red
- Height:
- 4
- Length:
- 4
- Material:
- Plastic, Steel
- Material Type:
- Polymer
- Number of Compartments:
- 1
- Number of Tools Included:
- 1
- Tool Type:
- Hook
- Type:
- M48228328
- UPC:
- 045242801176
- Weight:
- 0.4
- Width:
- 3-1/2