PACKOUT BELT CLIP RACK
PACKOUT™ PACKOUT BELT CLIP RACK
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 864-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Most Secure Mounting
- Reinforced Rack Maintains Shape
- Quick Access Organization
- Stores: Knives, Tape Measures, and More
- Securely Locks onto Wall Plates, Slides onto Tool Box Lids
- 20lbs Weight Capacity
- L 1.3" x W 9.5" x H 3.5"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Belt Clip Rack
- Modular Connectivity with ALL PACKOUT™ Components
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Coating:
- Red, Black
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- ISO:
- No
- Length:
- 1-3/10
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Compartments:
- 1
- Product Type:
- Rack
- Tool Type:
- Rack
- Type:
- M48228344
- UPC:
- 045242618071
- Weight:
- 0.62
- Width:
- 9-1/2