PACKOUT RACK DRAWER
PACKOUT™ PACKOUT RACK DRAWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most Versatile, Durable Modular Storage System
- Adjust height of Rack Drawers for a Customizable Drawer Layout
- Easy Setup to adjust drawer height
- Stays Securely Closed
- For use in PACKOUT™ Rack Kit and PACKOUT™ Rack (48-21-8070/48-21-8000)
- Slides deliver Ultimate PACKOUT™ Access that reduce time spent unstacking
- One drawer opens at a time to reduce movement in transit
- Modular Connectivity with ALL PACKOUT™ components
- 3 Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 48-21-8000
- Collection:
- PACKOUT™
- Color Finish Name:
- Black, Red
- Height:
- 2-3/4
- Length:
- 21
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Storage Rack Drawer
- Type:
- M48218040
- UPC:
- 045242276431
- Weight:
- 18
- Width:
- 27