Rolling Drawer Tool Box
PACKOUT™ Rolling Drawer Tool Box
Product Details
Product Details
- Quick, One-Handed Opening
- 250lb Capacity
- Most Versatile Dividers
- Fully Collapsible Handle: 19.75"
- 9" All-Terrain Wheels
- Metal Reinforced Corners
- Impact Resistant Body
- Interior Organization Tray
- Modular Connectivity with ALL PACKOUT™ Components
- Limited Lifetime Warranty
Documents
Specifications
- Capacity:
- 250 lb
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- Depth:
- 19
- Height:
- 20
- Length:
- 19
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Compartments:
- 1
- Number of Tools Included:
- 1
- Tool Storage Type:
- Tool Box
- Tool Type:
- Tool Box
- Type:
- M48228420
- UPC:
- 045242277568
- Weight:
- 29.00
- Width:
- 24