This product requires certification to purchase.

PACKOUT TOOL BOX 3-HOOK ATTACHMENT

Milwaukee®

PACKOUT TOOL BOX 3-HOOK ATTACHMENT

  • Fast #
  • Part #M48228606
  • Item #11457612
  • Manufacturer Part #48-22-8606
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT TOOL BOX 3-HOOK ATTACHMENT

  • Fast #
  • Part #M48228606
  • Item #11457612
  • Manufacturer Part #48-22-8606
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick Access
  • Carry More – Side Storage
  • Adjustable 3-Position Hooks
  • 30lbs Weight Capacity
  • Stores: Power Tools and More
  • Easily Connect or Swap Out Attachments
  • Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
  • Impact Resistant Body
  • Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
PACKOUT™
Length:
16-4/5
Material:
Plastic
Material Type:
ABS, Polycarbonate
Product Type:
Cooler, Tote, Tool Storage
Type:
M48228606
UPC:
452422376162
Width:
4