PACKOUT TOOL BOX CADDY ATTACHMENT
PACKOUT TOOL BOX CADDY ATTACHMENT
Product Details
Product Details
- Quick Access
- Fully Customize Your Tool Box
- Reinforced Belt Clip Rack
- Adjustable Dividers with On-Board Storage
- Stores: Hand Tools, Accessories, and More
- Easily Connect or Swap Out Attachments
- Securely Locks Onto PACKOUT™ Tool Box Metal-Reinforced Corners
- Impact Resistant Body
- Includes (2) Tool Box Attachment Mounts to Connect to Metal-Reinforced Corners
- Limited Lifetime Warranty
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Length:
- 16-4/5
- Material:
- Polypropylene
- Product Type:
- Cooler, Tote, Tool Storage
- Type:
- M48228602
- UPC:
- 452422376308
- Width:
- 5-1/2